Shop All Electronic Timers
Tork
Electronic Timer, 120/208 to 240/277VAC
Mfr # ELC78
Zoro # G0992509
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hr
- Voltage 120 to 277V AC
- Number of Channels 8
- Amps 20 A
- Min. Time Setting 1 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # ELC78
- Zoro # G0992509
- UPC # 786261825247
- Country of Origin United States
- Category Electronic Timers
Dimensions
Display Width | 2 1/2 in |
Height | 16 1/8 in |
Display Height | 1 3/4 in |
Depth | 14 1/2 in |
Width | 14 1/2 in |
Description
Electronic Timer, Operation Mode 24 hr, Number of Channels 8, Contact Form SPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 128, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 24 hr, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 175#, 30", Black, 100/Case (CTUV30175)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682547-2 (Boot-N1)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36871)
- LUTRON Lighting Dimmer, Decora Rocker, Ivory (DVCL-253P-IV)
- TORK Electronic Timer, 120 to 277VAC (DGLC100A-NC)
- TORK Electronic Timer, Astro 7 Days, SPST (EWZ101)
- TORK Electronic Timer, Astro 365 Days, DPDT (DZS100BP)
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- TORK Tork Timer 120V (1101B)
- TORK Astronomic Time Switch, 2 Channel 7 Day (EWZ201C)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105CR)
- Tork Timers