Shop All Electronic Timers
Tork
Electronic Timer, 120/208 to 240/277VAC
Mfr # ELC74
Zoro # G0992518
Free Shipping & Returns
$910.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hr
- Voltage 120 to 277V AC
- Amps 20 A
- Number of Channels 4
- Min. Time Setting 1 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # ELC74
- Zoro # G0992518
- UPC # 786261825230
- Country of Origin United States
- Category Electronic Timers
Dimensions
Width | 7 1/4 in |
Display Height | 1 3/4 in |
Height | 11 5/16 in |
Display Width | 2 1/2 in |
Depth | 7 1/4 in |
Description
Electronic Timer, Operation Mode 24 hr, Number of Channels 4, Contact Form SPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 128, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 24 hr, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, In-Use;Low Profile (MX4280S)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- ATC 354C Series Shawnee II High Speed Counter (354C-350-Q30-PX)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 7A, 600V AC, Non-Indicating (CCMR007)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- TORK Electronic Timer, 7 Days, DPDT (DGS100A)
- TORK Electronic Timer, Astro 7 Days, SPST (EWZ101)
- TORK Electronic Timer, Astro 365 Days, DPDT (DZS100BP)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZM200BP)
- Tork Electronic Timers