Shop All Electronic Timers
Tork
Electronic Timer, 120/208 to 240/277VAC
Mfr # ELC712
Zoro # G0992551
product price: $2,496.99
/ea
Free Shipping & Returns
$2,496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode 24 hr
- Voltage 120 to 277V AC
- Amps 20 A
- Number of Channels 12
- Min. Time Setting 1 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # ELC712
- Zoro # G0992551
- UPC # 786261825254
- Country of Origin United States
- Category Electronic Timers
Dimensions
Height | 16 1/8 in |
Display Height | 1 3/4 in |
Width | 14 1/2 in |
Depth | 14 1/2 in |
Display Width | 2 1/2 in |
Description
Electronic Timer, Operation Mode 24 hr, Number of Channels 12, Contact Form SPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 128, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 24 hr, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC4)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 5.0 Lbs, 9936' Length, 0.0142" Diameter, 200°C, Natural (28H200)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6200 (6203-30-00)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBU1S)
- TORK Electronic Timer, 120 to 277VAC (DGLC100A-NC)
- TORK Electromechanical Timer, 120 to 277VAC (DTU40)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS200BP)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- TORK Electronic Timer, Astro 365 Days, DPDT (DZS100BP)
- SOUTHWIRE Southwire-Coleman Cable 224260 2Out Outdoor 7-day Digital Timer (224260)
- Tork Electronic Timers