Shop All Irrigation & Sprinkler Timers
Tork
Electromechanical Timer Switch, 24 hr.
Mfr # 8009A
Zoro # G6581412
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. On/Off Cycles 48
- Width 4 11/16 in
- Min. Time Setting 15 min
- Amps 40 A
- Max. Time Setting 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 8009A
- Zoro # G6581412
- UPC # 786261700377
- Country of Origin Mexico
- Category Irrigation & Sprinkler Timers
Dimensions
Width | 4 11/16 in |
Depth | 2 15/16 in |
Details
Item | Electromechanical Timer |
Max. On/Off Cycles | 48 |
Min. Time Setting | 15 min |
Amps | 40 A |
Max. Time Setting | 24 hr |
Standards | California Title 24 Compliant, CSA 60730, UL |
Voltage | 120, 208 to 277V AC |
Description
Electromechanical Timer, Voltage 120, 208 to 277V AC, Amps 40 A, Min. Time Setting 15 min, Max. Time Setting 24 hr, Max. On/Off Cycles 48, Width 4 11/16 in, Depth 2 15/16 in, Standards California Title 24 Compliant, CSA 60730, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOBLENZ Self-Contained 1900psi Pressure Washer (HLT-370 V)
- TECUMSEH Air Cleaner (38016)
- A.R. NORTH AMERICA Turbo Nozzle, 02,3700 psi (0204007300)
- STENS Mulching Blade For Hustler Fastrak Hustler Z Super Mini Z 794198 (340-468)
- NELSON Preset Watering Timer, 2 Cycle, 360 Min (856674-1001)
- MELNOR Water Timer Digitl 4Zone (73280)
- RAINBIRD TIMER INDOOR/OUTDOOR 12-ZONE (SST1200OUT)
- ORBIT Gt Mech Wtr Timer (27241)
- LANDSCAPERS SELECT Tripod Impulse Sprinkler (RL-8219-3L)
- RAINBIRD TIMER INDOOR/OUTDOOR 6-ZONE (SST600OUT)
- DRAMM WTR TIMER MECHANICL ASST (10-15040)
- Tork Watering & Irrigation