Shop All Electromechanical Timers
Tork
Electromechanical Timer, 480VAC
Mfr # 8007U
Zoro # G1153970
original price:
$348.99
8% off
new price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480V AC
- Amps 20 A
- Enclosure Type Metal Indoor
- Min. Time Setting 15 min
- Max. Time Setting 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 8007U
- Zoro # G1153970
- UPC # 786261700087
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Dimensions | L=4.687 - H=7.937 - W=2.937 |
Details
Item | Electromechanical Timer |
Voltage | 480V AC |
Amps | 20 A |
Enclosure Type | Metal Indoor |
Min. Time Setting | 15 min |
Max. Time Setting | 24 hr |
Max. On/Off Cycles | 48 |
Type | 24 Hour Time Switch |
Standards | UL917 |
Mounting | Screw Mount |
Operating Temp. | -40 Degrees to 165 Degrees F |
NEMA Rating | 1 |
Enclosure | NEMA 1 Metal Indoor |
Operating Temperature | -40 to 165 F |
Scheduling | 24 Hour |
Application | Duty Cycling-Verntilating Fans-Pumping-Irrigation-Process Control-Laboratory Control |
Standard | UL-CSA |
Frequency Rating | 60 Hz |
Contact Rating | 480-120 Trans |
Action | SPDT |
Description
Electromechanical Timer, Voltage 480V AC, Amps 20 A, Enclosure Type Metal Indoor, NEMA Rating 1, Min. Time Setting 15 min, Max. Time Setting 24 hr, Max. On/Off Cycles 48, Operating Temp. -40 Degrees to 165 Degrees F, Standards UL917
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54A2)
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 1-Pole Switch (CSB120I)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 150A, 600V AC, Non-Indicating (LPJ-150SP)
- JOHNSON CONTROLS P32Af-1C Sensitive Pressure (P32AF-1C)
- TORK Electromechanical Timer Switch, 24 hr. (1109A-O)
- TORK Electromechanical Timer, 208 to 277VAC (7302)
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- TORK Electromechanical Timer, 208 to 277V (WH2B)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- TORK Electromechanical Timer, 480V, SPDT-NO/NC (8001U)
- SOUTHWIRE Ind Hd Mechanical Timer (59104WD)
- Tork Timers