Shop All Electromechanical Timers
Tork
Electromechanical Timer, 208 to 277VAC
Mfr # 7302
Zoro # G0992597
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 277V AC
- Amps 40 A
- Enclosure Type Steel Indoor/Outdoor
- Min. Time Setting 1 min
- Max. Time Setting 22 hr 50 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 7302
- Zoro # G0992597
- UPC # 786261120021
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Height | 8 1/4 in |
Width | 5 1/4 in |
Depth | 5 1/4 in |
Dimensions | L=5.250 - H=8.250 - W=4.625 |
Description
Electromechanical Timer, 24 hr, Number of Poles 3, Contact Form 3PST, Voltage 208 to 277V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper Yes, Enclosure Type Steel Indoor/Outdoor, Finish Enamel, NEMA Rating 3, Min. Time Setting 1 min, Max. Time Setting 22 hr 50 min, Max. On/Off Cycles 12, Width 5 1/4 in, Depth 5 1/4 in, Height 8 1/4 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- CANTEX Reducer, 1 x 3/4 In Conduit, PVC (5142221)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV07510N)
- TORK Electromechanical Timer, 120V, SPST-NO (1101B)
- TORK Electromechanical Timer, 480V, SPDT-NO/NC (8001U)
- TORK Electromechanical Timer Switch, 24 hr. (1109A-O)
- TORK Electromechanical Timer, 480VAC (8007U)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- INTERMATIC Control w/Freeze Protection /PwrCtr w/2 T104M Mech (PF1202T)
- Tork Timers