Shop All Electromechanical Timers
Tork
Electromechanical Timer, 208 to 277V
Mfr # WH2B
Zoro # G8337612
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 277V AC
- Amps 40 A
- Enclosure Type Steel
- Min. Time Setting 20 min
- Max. Time Setting 22 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # WH2B
- Zoro # G8337612
- UPC # 786261700445
- Country of Origin China
- Category Electromechanical Timers
Dimensions
Depth | 2 15/16 in |
Width | 4 11/16 in |
Height | 7 15/16 in |
Dimensions | L=4.687 - H=7.937 - W=2.937 |
Description
Electromechanical Water Heater Timer, 24 hr, Number of Poles 2, Contact Form DPST-NO, Voltage 208 to 277V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Steel, Finish Gray Enamel, Metal Enclosure, NEMA Rating 1, Min. Time Setting 20 min, Max. Time Setting 22 hr, Max. On/Off Cycles 12, Width 4 11/16 in, Depth 2 15/16 in, Height 7 15/16 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LHC151512SS6)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (HA4875)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2225)
- CALCONDUIT Nipple, 1/2 in. x 8 in., Aluminum (119290)
- TORK Electromechanical Timer, 120V, SPST-NO (1101B)
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- TORK Electromechanical Timer, 480VAC (8007U)
- TORK Electromechanical Timer, 480V, SPDT-NO/NC (8001U)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- TORK Electromechanical Timer, 208 to 277VAC (7302)
- Tork Electromechanical Timers