Shop All Electromechanical Timers
Tork
Electromechanical Timer, 120V, SPST-NO
Mfr # 1101B
Zoro # G8097686
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Enclosure Type Steel
- Min. Time Setting 20 min
- Max. Time Setting 22 hr 45 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # 1101B
- Zoro # G8097686
- UPC # 786261100641
- Country of Origin Multiple
- Category Electromechanical Timers
Dimensions
Width | 4 11/16 in |
Height | 7 15/16 in |
Depth | 2 15/16 in |
Dimensions | L=4.687 - H=7.937 - W=2.937 |
Description
Electromechanical Timer, 24 hr, Number of Poles 1, Contact Form SPST-NO, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 5 hp, Contact HP @ 240V Acero, Day Skipper No, Enclosure Type Steel, Finish Gray Enamel, Metal Enclosure, NEMA Rating 1, Min. Time Setting 20 min, Max. Time Setting 22 hr 45 min, Max. On/Off Cycles 12, Width 4 11/16 in, Depth 2 15/16 in, Height 7 15/16 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100, Connection Material: Tin-Plated Copper (160404-2100)
- BURNDY Mechanical Conn, Trminl, 4 to 8 AWG, 1 Cond (QA4CB)
- 3M Shrink Tubing, 0.25in ID, Black, 100ft (FP-301-1/4-BLACK-100')
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- TORK Electromechanical Timer, 208 to 277VAC (7302)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- TORK Electromechanical Timer, 208 to 277V (WH2B)
- TORK Mechanical Time Switch, 120-277V, 24 hr. (1109A)
- TORK Electromechanical Timer Switch, 24 hr. (1109A-O)
- TORK Electromechanical Timer, 480VAC (8007U)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Poles (T171)
- Tork Timers