Shop All Plug-In Timers
Tork
Digital Timer Dpdt Title 24 365 Day
Mfr # DG100A
Zoro # G1633429
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holiday Schedules Yes
- Astronomic No
- Operating Temperature -31 to + 131 F
- Application Indoor-Outdoor Lighting-HVAC-School Warning And Other Traffic Lights-Water Heaters
- Action DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # DG100A
- Zoro # G1633429
- UPC # 786261822086
- Country of Origin United States
- Category Plug-In Timers
Details
Item | Digital Timer Dpdt Title 24 365 Day |
Holiday Schedules | Yes |
Astronomic | No |
Operating Temperature | -31 to + 131 F |
Application | Indoor-Outdoor Lighting-HVAC-School Warning And Other Traffic Lights-Water Heaters |
Action | DPDT |
Frequency Rating | 50-60 Hz |
Voltage Rating | 120/277 VAC |
ON/OFF Set Points | 56 |
Standard | cULus |
Scheduling | 365-7 Day |
Mounting | Screw Mount |
Enclosure | NEMA 3R Noryl Indoor-Outdoor With Lockable Hasp |
Number of Channels | 1 |
Type | 365-7 Day Time Switch |
Description
Digital Timer Dpdt Title 24 365 Day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA207)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (D2440D)
- TORK Heavy Dutry Appliance Tmer, 120V AC, 1800W (RTN312)
- TORK Plug In Timer, Digital, 15 A (458Z)
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- TORK Plug In Timer, Digital, Black, 15A, 125V (602B)
- TORK Plug In Timer, Blk, Outdoor, 125V, Digital (642E)
- TORK Plug In Timer, 1800 Watts, Digital, 125V (455E)
- AUTOPILOT Grounded Digital Program, 7-Day (TM01715)
- Tork Timers