Shop All Electronic Timers
Tork
Digital Time Switch, 1 Channel, DPDT, 40 A
Mfr # WFTU40
Zoro # G003457099
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7 Days
- Number of Channels 1
- Contact Form DPDT
- Voltage 120 to 277V AC
- Amps 40 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # WFTU40
- Zoro # G003457099
- UPC # 786261240101
- Country of Origin China
- Category Electronic Timers
Details
Item | Digital Time Switch |
Operation Mode | 7 Days |
Number of Channels | 1 |
Contact Form | DPDT |
Voltage | 120 to 277V AC |
Amps | 40 A |
HP @ 120V | NC: 1/4, NO: 1 |
HP @ 240V | NO: 2 |
Events Available - Electronic Timer | Unlimited |
Available Actions - Electronic Timer | On/Off |
Enclosure | Plastic |
Operating Temp. | -31 Degrees to 116 Degrees F |
Max. Time Setting | 7 day |
Description/Special Features | Commercial Grade, Multi-Voltage, Surge Protected, Wi-Fi App Ready |
Pulse Duration | 1 min to 23 hr 59 min |
Standards | cULus Listed |
NEMA Rating | 3R |
Mounting | Screw |
Number of Poles | 2 |
Description
Digital Time Switch, Operation Mode 7 Days, Number of Channels 1, Contact Form DPDT, Voltage 120 to 277V AC, Amps 40 A, HP @ 120V NC: 1/4, NO: 1, HP @ 240V NO: 2, Events Available - Electronic Timer Unlimited, Available Actions - Electronic Timer On/Off, Pulse Duration 1 min to 23 hr 59 min, Enclosure Plastic, Mounting Screw, Number of Poles 2, Max. Time Setting 7 day, NEMA Rating 3R, Operating Temp. -31 Degrees to 116 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37113803)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT261CL-RED)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-0)
- TORK Electronic Timer, 7 Days, DPDT (DGS100A)
- TORK Electronic Timer, Astro 365 Days, DPDT (DWZ100B)
- TORK Electronic Timer, 24 hr, SPST (E101B)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- TORK Electronic Timer, Astro 365 Days, DPDT (DZS100BP)
- TORK Photocontrol, Swivel, 480V, SPST (2018)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215C)
- Tork Electronic Timers