Shop All Plug-In Timers
Tork
Digital Signal Timer 365 Day
Mfr # DTS100B
Zoro # G1633523
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Rating 50-60 Hz
- Scheduling 365-7 Day
- Holiday Schedules Yes
- Astronomic No
- Operating Temperature -40 to + 149 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # DTS100B
- Zoro # G1633523
- UPC # 786261821850
- Country of Origin United States
- Category Plug-In Timers
Details
Item | Digital Signal Timer 365 Day |
Frequency Rating | 50-60 Hz |
Scheduling | 365-7 Day |
Holiday Schedules | Yes |
Astronomic | No |
Operating Temperature | -40 to + 149 F |
ON/OFF Set Points | 99 |
Voltage Rating | 120-208-240-277 VAC |
Action | DPDT |
Application | Indoor-Outdoor Lighting-HVAC-Security Systems-Horns And Bells-Low Voltage Lighting-Misting And Spraying |
Standard | cULus |
Type | 365-7 Day Time Switch |
Mounting | Screw Mount |
Number of Channels | 1 |
Enclosure | NEMA 3R Noryl With Lockable Hasp |
Description
Digital Signal Timer 365 Day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 18, Natural, 50PK (TR88305N)
- AIRHEAD Airhead AHBV-2 Boston Valves - Pack of 2 (AHBV-2)
- TRIPP LITE UPS System, 1 kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- SQUARE D Neutral Assembly (400SN)
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- TORK Plug In Timer, Digital, Black, 15A, 125V (602B)
- TORK Plug In Timer, Wht, Indoor, 125V, Dgtl, 500W (402B)
- TORK Heavy Dutry Appliance Tmer, 120V AC, 1800W (RTN312)
- TORK Plug In Timer, 1800 Watts, Digital, 125V (455E)
- TORK Plug In Timer, Digital, 15 A (458Z)
- PRIME EZ-SET 2-Outlet 24-Hour Digital Outdoor Timer (TNODP23)
- Tork Plug-In Timers