Shop All Push Button Switches
Tork
Chime Kit W/Transformer And 2 Pushbutton
Mfr # TAC212WL
Zoro # G1645791
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Screw Mount
- Type Chime Kit
- Dimensions L=7.250 - W=4.750 - D=2.500
- Application Designed To Operate On Bell Ringing Transformers Or On Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TAC212WL
- Zoro # G1645791
- UPC # 786261960542
- Country of Origin China
- Category Push Button Switches
Dimensions
Dimensions | L=7.250 - W=4.750 - D=2.500 |
Details
Color | White |
Item | Chime Kit W/Transformer And 2 Pushbutton |
Mounting | Screw Mount |
Type | Chime Kit |
Application | Designed To Operate On Bell Ringing Transformers Or On Batteries |
Voltage Rating | 120 VAC |
Description
Chime Kit W/Transformer And 2 Pushbutton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- LEVITON Rocker Switch 20A 120V Dec 3Way Sw Pilot White (5638-2W)
- ZORO SELECT Wall Switch, 20A, Red, 1-Pole Type, Toggle (4901BRED)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 45 ft (PAREB-48F-45)
- SQUARE D 30mm push button, Type K, illuminated momentary, 1.375 inch red mushroom, 24/28VAC/DC LED light module, no contacts, NEMA 4 (9001K2L35LRR20)
- DAYTON Illuminated Push Button Operator, 30 mm, Clear (30G377)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR8R)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Amber (9001KXRAAH2)
- SIEMENS Push Button operator, 30 mm, Red (52PM9V2)
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR2RH13)
- Tork Push Button Switches