Shop All Hand Soap Dispenser Refills
Tork
400020 1 Liter Odor-Control Liquid Hand Soap S4, 6PK
Mfr # 439400020
Zoro # G011635922
product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 439400020
- Zoro # G011635922
- Country of Origin China
- Category Hand Soap Dispenser Refills
Description
Keep your staff and guests' hands clean when you use Tork odor-control liquid hand soap! Designed with professional chefs in mind the ingredients dissolve rapidly to remove residual grease and common food odors from hands. This food service-safe mild hand soap is gluten-free and made with no fragrances or dyes creating a rich and soothing lather that's safe for everyday use and won't irritate sensitive skin types. It is compatible with Tork hand soap dispenser 571508 and other manual and automatic Tork S4 skincare dispensers sold separately for your convenience.The high-capacity design can save time and money with fewer refills needed. This liquid hand soap's closed system and sealed refill bottle protect it from cross-contamination for optimal hygiene. Plus the collapsible bottle squeezes the product to the bottom as it is used to ensure all the soap is dispensed reducing wasted product. Your guests and staff will appreciate the gentle cleansing lather of this Tork hand soap!Overall Dimensions:Capacity: 1 liter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Green, Plastic, 13 in L Overall (45872)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Black, Aluminum/Plastic (29759)
- BETCO Cleaners & Detergents, 1 gal Bottle, Lavender, 4 PK (10030400)
- PROTEAM Extension Tube Assembly (510258)
- TORK Extra Mild Foam Soap, Unscented, 1 L Refill, 6PK (401811)
- TORK Tork Antibacterial Foam Soap S4, Helps Kill Common Bacteria, 6 x 1L, 401215 (401215)
- TORK 1 l Premium No Fragrance Antibacterial Foam Hand Soap, 6PK (401215)
- GOJO 67.6 fl oz (2 L) FMX-20 Refill E2 Foam Handwash with PCMX 2 PK (GOJ526902)
- MICRELL 1200 ml Foam Hand Soap Cartridge (5357-02)
- MRS. MEYERS CLEAN DAY 12.5 fl oz (369.7 mL) Hand Soap 6 PK (SJN651311CT)
- D-LEAD 1 gal. Liquid Hand Soap Jug (4222ES-4)
- Tork Hand Soap Dispenser Refills