Shop All Facial Tissues
Tork
2 Ply Facial Tissue, 30 PK
Mfr # TRKTF6710A
Zoro # G101839537
product price: $45.99
/pk 30, $1.53/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Sheet Size 7.90" x 8.20"
- Ply 2
- Material Paper
- Features Soft; Absorbent; Low Linting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TRKTF6710A
- Zoro # G101839537
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 7.90" x 8.20" |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Ply | 2 |
Material | Paper |
Features | Soft; Absorbent; Low Linting |
Color | White |
Description
Universal Facial Tissue features a soft, absorbent design to offer the right combination of performance and value. Two-ply tissues are contained in a flat box that's perfect for the vanity or in-wall dispensers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCROBIUM Liquid 14.1 oz Mold Control, Aerosol Spray Can (27400CAL)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cucumber Melon, 2 oz Gel, PK12 (2REF-F-012I072M-02)
- OLYMPIC Deck Cleaner 2.5 gal (52125A/S2)
- SHANGHAI WORTH INT., LTD. GT30GAL YD Bag Funnel (6035)
- TORK 2-Ply Advanced Flat Box Facial Tissue, 30PK (TF6810)
- TORK Tork Universal Facial Tissue Flat Box White, Soft, 2-ply, 30 x 100 tissues, TF6710A (TF6710A)
- PUFFS Plus Lotion 2 Ply Facial Tissue, 124 Sheets (PGC 39383)
- KLEENEX 2 Ply Facial Tissue, 160 Sheets (54303)
- SOLARIS PAPER Pec White 2Ply Livi Cube Facial Tissue 36Pk (11516 (PEC))
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 12PK (KCC50184CT)
- HARBOR 100 ct Facial Tissue (H5100)
- Tork Facial Tissues