Tork

12'' x 15'' White and Red Striped Odor-Resistant Food Service Wiper W8 - 200/Case, 200PK


product price: $67.25
/pk 200, $0.34/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make cleaning your countertops and tables hassle-free with this Tork odor-resistant food service wiper! This wiper is suitable for use with most solvents disinfectants and detergents making it versatile and easy to use for more than one job. Made with viscose and cotton fibers and antimicrobial technology this cleaning towel prevents the growth of odor-causing bacteria helping you to keep your establishment clean and your wipers fresh for longer. It's easy to rinse and dries quickly so your staff doesn't miss a beat when it comes time to clean.The white and red striped design allows you to color code your cleaning towels to eliminate cross-contamination. Plus this professional quality food service wiper produces minimal lint far less than standard food service towels. Each case includes 4 packages with 50 sheets apiece and the self-dispensing package dispenses one sheet at a time to reduce waste. It is wrapped in space-saving poly to protect the wipers and make them easy to store improving sanitation. It is also compatible with the Tork 655300 small bracket wiper dispenser and other W8 dispensers sold separately. Your staff will appreciate these versatile and easy-to-use food service wipers.Sheet Dimensions:Length: 14 13/16''Width: 11 13/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.