Shop All Multi-Purpose Wipes
Tork
12'' x 15'' Blue Odor-Resistant Food Service Wiper W8 - 200/Case, 200PK
Mfr # 248192292
Zoro # G911595265
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # 248192292
- Zoro # G911595265
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
Make cleaning your countertops and tables hassle-free with this Tork odor-resistant food service wiper! This wiper is suitable for use with most solvents disinfectants and detergents making it versatile and easy to use for more than one job. Made with viscose and cotton fibers and antimicrobial technology this cleaning towel prevents the growth of odor-causing bacteria helping you to keep your establishment clean and your wipers fresh for longer. It's easy to rinse and dries quickly so your staff doesn't miss a beat when it comes time to clean.The blue color allows you to color code your cleaning towels to eliminate cross-contamination. Plus this professional quality food service wiper produces minimal lint far less than standard food service towels. Each case includes 4 packages with 50 sheets apiece and the self-dispensing package dispenses one sheet at a time to reduce waste. It is wrapped in space-saving poly to protect the wipers and make them easy to store improving sanitation. It is also compatible with the Tork 655300 small bracket wiper dispenser and other W8 dispensers sold separately. Your staff will appreciate these versatile and easy-to-use food service wipers.Sheet Dimensions:Length: 14 13/16''Width: 11 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 in L Dust Mop, 22 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (1TZE1)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05058)
- NOBLES/TENNANT ACTUATOR - 24V, FITS NOBLES (1050452)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack (WP-M-BX)
- TORK Tork Industrial Paper Wiper Blue, Handy Box W7 4-Ply, 1 x 180 Feet, 13247501 (13247501)
- TORK Tork Heavy-Duty Industrial Paper Wiper White, 1/4 Folded, 16 x 56 sheets, 192136 (192136)
- TORK Tork 450338 ShopMax Wiper 450; Centerfeed Refill (MOL-450338)
- TORK Tork Paper Wiper Plus White W24, Pop-Up Box, 8 x 100 Sheets, 192127 (192127)
- TORK Tork ShopMax Heavy Duty Centerfeed Dry Wipe Bucket Blue W22, High Absorbency, 2 x 200 Wipes, 450340 (450340)
- TORK Tork ShopMax Heavy Duty Centerfeed Paper Towel Blue W22, High Absorbency, 450 Sheets, 450338 (450338)
- GOJO PURELL® Hand Sanitizing Wipes - 6 Canisters/Case - 9113-06 (9113-06)
- Tork Multi-Purpose Wipes