Shop All Moisture Meters
Torbal
Precision Moisture Analyzer, 60g, Digital
Mfr # ATS60
Zoro # G2447061
product price: $1,437.99
/ea
Free Shipping & Returns
$1,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Connection Ports RS-232, USB
- Weighing Surface Depth 3-1/2"
- Washdown No
- Includes AC Adapter
- Capacity 60g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # ATS60
- Zoro # G2447061
- UPC # 728028234435
- Country of Origin Poland
- Category Moisture Meters
Dimensions
Weighing Surface Depth | 3-1/2" |
Overall Length | 7 1/4 in |
Weighing Surface Width | 3-1/2" |
Drying Chamber Dimensions | 4.2 in x 8 in |
Overall Width | 11 3/8 in |
Scale Dimensions | 7.20 in x 11.40 in x 6.00 in |
Overall Height | 6 in |
Pan Dimensions | 3.50 in dia |
Drying Chamber Depth | 4 1/4 in |
Drying Chamber Width | 3/4 in |
Pan Diameter | 3 1/2 in |
Scale Height | 7 1/4 in |
Scale Width | 6 in |
Scale Depth | 11 3/8 in |
Drying Chamber Height | 3/4 in |
Description
Moisture Analyzer, Max. Capacity 60 g, Drying Temp. Range 0 Degrees to 160 Degrees C, Readability 0.001g, Moisture Measurement Accuracy 0.01 Percent, Platform Material Stainless Steel, Interface - Lab Equipment RS232, USB, Overall Height 6 in, Overall Length 7 1/4 in, Overall Width 11 3/8 in, Drying Chamber Dimensions 4.2 in x 8 in, Drying Power Halogen, Max. Drying Time 10 hr, Moisture Measurement Repeatability 0.100 Percent to 1.000 Percent, Warm-Up Time 60 sec, Pan Dimensions 3.50 in dia
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Bead Wire Temp Probe, -40 to 482 Deg F (TP870)
- ZORO SELECT Industrial Thermometer, -40 to 110 F (4LZN6)
- FLUKE Digital Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Metal, Gray (2700G-G70M/C)
- BERTECH ESD Anti-Static Bags, 9 Inches x 12 Inches, 100PK (BG-0912)
- TORBAL Precision Moisture Analyzer, 110g, Digital (BTS110)
- TORBAL Precision Moisture Analyzer, 120g, Digital (AGS120)
- TORBAL Precision Moisture Analyzer, 120g, Digital (ATS120)
- TORBAL Precision Moisture Analyzer, 60g, Digital (AGS60)
- FLIR Pin Moisture Meter with Bluetooth (MR55)
- REED INSTRUMENTS Pinless Moisture Meter (R6010)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- Torbal Moisture Meters