Shop All Moisture Meters
Torbal
Precision Moisture Analyzer, 60g, Digital
Mfr # AGS60
Zoro # G2447098
Free Shipping & Returns
$1,691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60g
- Warm-Up Time 30 sec
- Interface - Lab Equipment RS232, USB
- Platform Material Metal
- Scale Dimensions 8.50 in x 13.60 in x 7.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torbal
- MFR # AGS60
- Zoro # G2447098
- UPC # 728028234459
- Country of Origin Poland
- Category Moisture Meters
Dimensions
Scale Dimensions | 8.50 in x 13.60 in x 7.90 in |
Weighing Surface Width | 3-1/2" |
Pan Dimensions | 3.50 in dia |
Overall Width | 13 5/8 in |
Overall Height | 7 7/8 in |
Overall Length | 8 1/2 in |
Weighing Surface Depth | 3-1/2" |
Drying Chamber Dimensions | 4.2 in x 8 in |
Drying Chamber Height | 3/4 in |
Drying Chamber Depth | 4 1/4 in |
Scale Height | 8 1/2 in |
Scale Width | 7 7/8 in |
Drying Chamber Width | 3/4 in |
Pan Diameter | 3 1/2 in |
Scale Depth | 13 5/8 in |
Description
Moisture Analyzer, Max. Capacity 60 g, Drying Temp. Range 0 Degrees to 250 Degrees C, Readability 0.001g, Moisture Measurement Accuracy 0.01 Percent, Platform Material Metal, Interface - Lab Equipment RS232, USB, Overall Height 7 7/8 in, Overall Length 8 1/2 in, Overall Width 13 5/8 in, Drying Chamber Dimensions 4.2 in x 8 in, Drying Power Halogen, Max. Drying Time 10 hr, Moisture Measurement Repeatability 0.010 Percent, Warm-Up Time 30 sec, Pan Dimensions 3.50 in dia
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Filled Ss/Ss Gauge 4" 600 psi 1/2 Lm (PFP663R1)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GDTW0100U100)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-090F)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF1008)
- TORBAL Precision Moisture Analyzer, 60g, Digital (ATS60)
- TORBAL Precision Moisture Analyzer, 120g, Digital (AGS120)
- TORBAL Precision Moisture Analyzer, 110g, Digital (BTS110)
- TORBAL Precision Moisture Analyzer, 120g, Digital (ATS120)
- LINCOLN IRRIGATION Soil Moisture Meter, 36 Inch Probe (SM36 WITH BOOK)
- TRAMEX Roof and Wall Moisture Scanner (RWS)
- REED INSTRUMENTS R6015 Wood Moisture Detector, (R6015-NIST)
- Torbal Moisture Meters