Shop All Hanging Scales
Torbal
Disposable Pan, 0.001kg, PK100
Mfr # 301075
Zoro # G2024149
original price:
$74.76
8% off
new price: $68.45
/pk 100, $0.68/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.001 kg
- Overall Height 2 1/2 in
- For Use With Moisture Analyzers
- Overall Length 3 3/4 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # 301075
- Zoro # G2024149
- Country of Origin Poland
- Category Hanging Scales
Dimensions
Overall Height | 2 1/2 in |
Overall Length | 3 3/4 in |
Overall Width | 3 3/4 in |
Details
Capacity | 0.001 kg |
Item | Disposable Pan |
For Use With | Moisture Analyzers |
Material | Aluminum |
Accessory Type | Disposable Pan |
Description
Disposable Pan, Capacity 0.001 kg, Aluminum, Overall Height 2 1/2 in, Overall Length 3 3/4 in, Overall Width 3 3/4 in, For Use With Moisture Analyzers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Mechanical Pencil, 0.7mm, Asst Barrel, PK2 (1738796)
- HYGLOSS PRODUCTS Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 120PK (15430)
- SOLO Region Backpack, For 15.6 Laptops, 13 x 5 x 19, Light Gray (VAR704-10)
- DAHLE Laser Guide 797, for Dale 580/585 Trimmer (797)
- TORBAL Disposable Pan, 0.001kg, PK50 (301066)
- SHIMPO Digital Force Gauge, 7 Digit LCD, 489N (FG-3008)
- BRECKNELL ElectroSamson, 22 lb x 1/4 oz / 10 x 0.01 kg Digital hand-held scale w/Hold - Tare functions (816965007479)
- ADAM EQUIPMENT Crane Scale, Digital, 10000 lb./5000kg (IHS 10A)
- AMERICAN WEIGH SCALES 10 G X 0.1 G Mechanical Pen Scale - Blue (AMW-PEN-10)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- TAYLOR Mechanical Hanging Scale, 127kg/280 lb. (3328410410)
- Torbal Hanging Scales