Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 500g Capacity
Mfr # AG500
Zoro # G2024386
product price: $1,469.99
/ea
Free Shipping & Returns
$1,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.001 g
- Weighing Surface Depth 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # AG500
- Zoro # G2024386
- UPC # 728028234312
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 4 3/4 in |
Weighing Surface Width | 4 11/16 in |
Overall Height | 3 1/2 in |
Overall Width | 13 1/2 in |
Overall Length | 8 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 500 g |
Scale Graduations | 0.001 g |
Scale Display | LCD |
Washdown | No |
Application Modes | Animal Weighing, Check Weighing, Compounding, Filtering, Parts Counting, Percent Weighing, Totalizing, Weighing ( 9 Units) |
Platform Material | Stainless Steel |
Scale Readability | 0.001g |
Housing Material | Die Cast/Metal |
Scale Connection Ports | Ethernet, RS-232, USB |
Power Unit | 12V DC |
Item | Compact Bench Scale |
Includes | AC adapter |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 500 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 11/16 in, Overall Length 8 1/2 in, Overall Width 13 1/2 in, Overall Height 3 1/2 in, Application Modes Animal Weighing, Check Weighing, Compounding, Filtering, Parts Counting, Percent Weighing, Totalizing, Weighing ( 9 Units), Power Unit 12V DC, Scale Connection Ports Ethernet, RS-232, USB
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT75)
- UNITED SCIENTIFIC Laser Pointer Base with Holder (LSPB06)
- FLASH FURNITURE Rustic Brown Wooden A-Frame Magnetic Chalkboard (HGWA-GDIS-CRE8-442315-GG)
- D2D TECHNOLOGIES Bravada Silver Plated Business Card Case (D2832459)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AGC2000)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AG2000)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGCN220)
- A&D WEIGHING Digital Compact Bench Scale 200g Capacity (HL-200I)
- Torbal Bench and Floor Scales