Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 3200g Capacity
Mfr # AD3200
Zoro # G2024438
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.01 g
- Weighing Surface Depth 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # AD3200
- Zoro # G2024438
- UPC # 728028234183
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 7/8 in |
Weighing Surface Width | 5 15/16 in |
Overall Height | 3 1/2 in |
Overall Length | 9 7/16 in |
Overall Width | 10 11/16 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 3,200 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Scale Readability | 0.01g |
Item | Compact Bench Scale |
Includes | AC adapter |
Housing Material | Die Cast/Metal |
Power Unit | 12V DC |
Scale Connection Ports | Ethernet, RS-232, USB |
Platform Material | Stainless Steel |
Application Modes | Animal Weighing, Check Weighing, Parts Counting, Percent Weighing, Totalizing, Weighing ( 9 Units) |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3,200 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 5 7/8 in, Weighing Surface Width 5 15/16 in, Overall Length 9 7/16 in, Overall Width 10 11/16 in, Overall Height 3 1/2 in, Application Modes Animal Weighing, Check Weighing, Parts Counting, Percent Weighing, Totalizing, Weighing ( 9 Units), Power Unit 12V DC, Scale Connection Ports Ethernet, RS-232, USB
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Rsvp, Bp, Med, Gn, Dz, PK12 (BK91D)
- TAPE LOGIC Tape Logic® Labels, "Hold", 2" x 3", Fluorescent Red, 500/Roll (DL1129)
- FELLOWES Paper Shredder, Personal, 200 Sheets (200C)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Blue, PK25 (87854)
- TORBAL Bench Scale, 15kg/30 lb., 15-7/10 in.W (BAH15W)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AG2000)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AGC2000)
- TORBAL Digital Compact Bench Scale 100g Capacity (AGN100)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (HCB 3001)
- Torbal Shipping & Packing Scales