Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 3000g Capacity
Mfr # AG3000
Zoro # G2024359
product price: $1,426.99
/ea
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.01 g
- Weighing Surface Depth 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # AG3000
- Zoro # G2024359
- UPC # 728028234343
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 6 1/2 in |
Weighing Surface Width | 6 1/2 in |
Overall Length | 8 1/2 in |
Overall Width | 13 1/2 in |
Overall Height | 3 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 3,000 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Scale Connection Ports | Ethernet, RS-232, USB |
Power Unit | 12V DC |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Scale Readability | 0.01g |
Includes | AC adapter |
Application Modes | Animal Weighing, Check Weighing, Compounding, Filtering, Parts Counting, Percent Weighing, Totalizing, Weighing ( 9 Units) |
Housing Material | Die Cast/Metal |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3,000 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 6 1/2 in, Weighing Surface Width 6 1/2 in, Overall Length 8 1/2 in, Overall Width 13 1/2 in, Overall Height 3 1/2 in, Application Modes Animal Weighing, Check Weighing, Compounding, Filtering, Parts Counting, Percent Weighing, Totalizing, Weighing ( 9 Units), Power Unit 12V DC, Scale Connection Ports Ethernet, RS-232, USB
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Report Cover 8-1/2 x 11", 2", Black (81124)
- ARS ARS All-Purpose Scissors (SS-330HN-V)
- WESTCOTT Multipurpose, Scissors, 8 In. L, PK2 (13901)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 6", Kraft, 25/Bundle (11R341)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AG2000)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGCN220)
- TORBAL Digital Compact Bench Scale 2200g Capacity (ATA2200i)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- TORBAL Digital Compact Bench Scale 100g Capacity (AGN100)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- DORAN Digital Platform Bench Scale with Remote Indicator 200 lb. Capacity (7200XL/15)
- Torbal Bench and Floor Scales