Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 220g Capacity
Mfr # ATA220i
Zoro # G2024298
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 220 g
- Scale Graduations 0.001 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # ATA220i
- Zoro # G2024298
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 4 3/4 in |
Weighing Surface Width | 4 11/16 in |
Overall Height | 3 1/2 in |
Overall Length | 7 5/16 in |
Overall Width | 11 7/16 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 220 g |
Scale Graduations | 0.001 g |
Scale Display | LCD |
Washdown | No |
Platform Material | Stainless Steel |
Includes | AC adapter |
Scale Connection Ports | Ethernet, RS-232, USB |
Application Modes | Check Weighing, Compounding and Formulation, Parts Counting, Percent Weighing, Weighing ( 8 Units) |
Power Unit | 12V DC |
Scale Readability | 0.001g |
Item | Compact Bench Scale |
Housing Material | ABS Plastic |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 11/16 in, Overall Length 7 5/16 in, Overall Width 11 7/16 in, Overall Height 3 1/2 in, Application Modes Check Weighing, Compounding and Formulation, Parts Counting, Percent Weighing, Weighing ( 8 Units), Power Unit 12V DC, Scale Connection Ports Ethernet, RS-232, USB
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouch, Letter, 7 mil, PK100 (52041)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (11R395)
- XEROX 106R03473 Toner, 1,000 Page-Yield, Cyan (106R03473)
- JONARD TOOLS Cable Comb Organizing Tool Set - CAT 5e, 6, 7 (CCB-2534)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGCN120)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGCN220)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- ADAM EQUIPMENT Digital Floor Scale 75kg/165 lb. Capacity (GFK165A)
- Torbal Bench and Floor Scales