Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 220g Capacity
Mfr # AGZN220
Zoro # G1880755
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Analytical Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 220 g
- Scale Graduations 0.0001 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torbal
- MFR # AGZN220
- Zoro # G1880755
- UPC # 728028234398
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 3 1/2 in |
Weighing Surface Width | 3 1/2 in |
Overall Height | 13 5/8 in |
Overall Width | 13 1/2 in |
Overall Length | 8 1/2 in |
Details
Scale Sub-Category | Analytical Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 220 g |
Scale Graduations | 0.0001 g |
Scale Display | LCD |
Washdown | No |
Application Modes | Density Determination, Parts Counting, Percent Weighing, Weighing |
Platform Material | Stainless Steel |
Housing Material | Die Cast |
Item | Compact Bench Scale |
Includes | AC adapter |
Power Unit | AC Adapter |
Scale Readability | 0.0001g |
Scale Connection Ports | RS-232 |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 8 1/2 in, Overall Width 13 1/2 in, Overall Height 13 5/8 in, Application Modes Density Determination, Parts Counting, Percent Weighing, Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Die Cast
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Laser Pointer, Green (GLP006)
- ACCO Binder Clip Black/Silver, PK12 (ACC72050)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- BSC PREFERRED 2 x 3'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-15454)
- TORBAL Bench Scale, 15kg/30 lb., 15-7/10 in.W (BAH15W)
- TORBAL Balance Scale, 30kg/60 lb., 15-7/10 in.W (BA30C)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- TORBAL Digital Compact Bench Scale 520g Capacity (ATA520i)
- TORBAL Digital Compact Bench Scale 2200g Capacity (ATA2200i)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- UWE 60 lb, .005 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-24)
- Torbal Bench and Floor Scales