Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 2200g Capacity
Mfr # ATA2200
Zoro # G2024219
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 2,200 g
- Scale Graduations 0.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torbal
- MFR # ATA2200
- Zoro # G2024219
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 11/16 in |
Weighing Surface Width | 5 15/16 in |
Overall Height | 3 1/2 in |
Overall Length | 7 5/16 in |
Overall Width | 11 7/16 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 2,200 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Scale Connection Ports | Ethernet, RS-232, USB |
Platform Material | Stainless Steel |
Power Unit | 12V DC |
Scale Readability | 0.01g |
Application Modes | Check Weighing, Compounding and Formulation, Parts Counting, Percent Weighing, Weighing ( 8 Units) |
Item | Compact Bench Scale |
Housing Material | ABS Plastic |
Includes | AC adapter |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2,200 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 5 11/16 in, Weighing Surface Width 5 15/16 in, Overall Length 7 5/16 in, Overall Width 11 7/16 in, Overall Height 3 1/2 in, Application Modes Check Weighing, Compounding and Formulation, Parts Counting, Percent Weighing, Weighing ( 8 Units), Power Unit 12V DC, Scale Connection Ports Ethernet, RS-232, USB
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 6", Kraft, 25/Bundle (11R349)
- ZEBRA PEN ZD220 203DPI TT USB (ZD22042-T01G00EZ)
- ZORO SELECT Steel Strapping Tensioner, 7.8 lb. Weight (52YU59)
- GEARS GEARS GEARS Gears Beginners Building Set, 96/ST, Multi PK (LRNLER9162)
- TORBAL Digital Compact Bench Scale 520g Capacity (ATA520i)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- TORBAL Digital Compact Bench Scale 60g Capacity (AD60)
- TORBAL Bench Scale, 15kg/30 lb., 15-7/10 in.W (BAH15W)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGCN220)
- ADAM EQUIPMENT Adam Equipment CCT 16/USB Cruiser Bench Counting Scale with USB, 35 lb x 0.001 lb (CCT 16/USB)
- Torbal Bench and Floor Scales