Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 200g Capacity
Mfr # AG200
Zoro # G2024401
Free Shipping & Returns
$1,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.001 g
- Weighing Surface Depth 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torbal
- MFR # AG200
- Zoro # G2024401
- UPC # 728028234299
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 4 3/4 in |
Weighing Surface Width | 4 11/16 in |
Overall Height | 3 1/2 in |
Overall Width | 13 1/2 in |
Overall Length | 8 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 200 g |
Scale Graduations | 0.001 g |
Scale Display | LCD |
Washdown | No |
Platform Material | Stainless Steel |
Application Modes | Animal Weighing, Check Weighing, Compounding, Filtering, Parts Counting, Percent Weighing, Totalizing, Weighing ( 9 Units) |
Housing Material | Die Cast/Metal |
Scale Readability | 0.001g |
Includes | AC adapter |
Power Unit | 12V DC |
Item | Compact Bench Scale |
Scale Connection Ports | Ethernet, RS-232, USB |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 200 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 11/16 in, Overall Length 8 1/2 in, Overall Width 13 1/2 in, Overall Height 3 1/2 in, Application Modes Animal Weighing, Check Weighing, Compounding, Filtering, Parts Counting, Percent Weighing, Totalizing, Weighing ( 9 Units), Power Unit 12V DC, Scale Connection Ports Ethernet, RS-232, USB
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 20 x 30 3/16 Total Black Foam Board, PK10 (20308-10)
- PENTEL FINITO Porous Point Pen, Extra Fine Point, Black, PK12, 12PK (SD98A)
- BRIARPATCH I SPY Fantasy Puzzle (UG33862)
- PENTEL EnerGel 2S Multi-Color Gel Pen/Pencil, Retractable, Medium 0.5 mm, Black/Red Ink, Black Barrel (BLW355A)
- TORBAL Digital Compact Bench Scale 60g Capacity (AD60)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGCN120)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- TORBAL Digital Compact Bench Scale 100g Capacity (AGN100)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGZN120)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- OHAUS Digital Compact Bench Scale 6200g Capacity (STX6201)
- Torbal Shipping & Packing Scales