Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 120g Capacity
Mfr # AGCN120
Zoro # G1880789
Free Shipping & Returns
$1,458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Analytical Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 120 g
- Scale Graduations 0.0001 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torbal
- MFR # AGCN120
- Zoro # G1880789
- UPC # 728028234367
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 3 1/2 in |
Weighing Surface Width | 3 1/2 in |
Overall Height | 13 5/8 in |
Overall Width | 13 1/2 in |
Overall Length | 8 1/2 in |
Details
Scale Sub-Category | Analytical Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 120 g |
Scale Graduations | 0.0001 g |
Scale Display | LCD |
Washdown | No |
Platform Material | Stainless Steel |
Scale Readability | 0.0001g |
Includes | AC Adapter, Automatic Internal Calibration |
Power Unit | AC Adapter |
Housing Material | Die Cast |
Scale Connection Ports | RS-232 |
Application Modes | Density Determination, Parts Counting, Percent Weighing, Weighing |
Item | Compact Bench Scale |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 8 1/2 in, Overall Width 13 1/2 in, Overall Height 13 5/8 in, Application Modes Density Determination, Parts Counting, Percent Weighing, Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Die Cast
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Time Card 3.5x9,500/Box, PK500 (1256)
- LUMOCOLOR Black Marker, Perm, Lumocolor, Fn, Bk, PK10, 10 PK (3189)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 5", 25/Case (LH186)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Orange (7170908883)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- TORBAL Digital Compact Bench Scale 2200g Capacity (ATA2200i)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AGC2000)
- TORBAL Digital Compact Bench Scale 100g Capacity (AGN100)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGCN220)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 200g Capacity (30467949)
- Torbal Bench and Floor Scales