Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 1200g Capacity
Mfr # ATA1200
Zoro # G2024228
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 1,200 g
- Scale Graduations 0.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # ATA1200
- Zoro # G2024228
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 45/64 in |
Weighing Surface Width | 5 29/32 in |
Overall Width | 11 13/32 in |
Overall Height | 3 1/2 in |
Overall Length | 7 5/16 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 1,200 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Scale Readability | 0.01g |
Application Modes | Check Weighing, Compounding and Formulation, Parts Counting, Percent Weighing, Weighing ( 8 Units) |
Includes | AC adapter |
Platform Material | Stainless Steel |
Power Unit | 12V DC |
Housing Material | ABS Plastic |
Scale Connection Ports | Ethernet, RS-232, USB |
Item | Compact Bench Scale |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,200 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 5 45/64 in, Weighing Surface Width 5 29/32 in, Overall Length 7 5/16 in, Overall Width 11 13/32 in, Overall Height 3 1/2 in, Application Modes Check Weighing, Compounding and Formulation, Parts Counting, Percent Weighing, Weighing ( 8 Units), Power Unit 12V DC, Scale Connection Ports Ethernet, RS-232, USB
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- GENERAL Paper Bags, 30 lbs Cap., #1, 3.5"w x 2.38"d x 6.88"h, Kraft, PK500 (GK1-500)
- DAHLE Lg F P Guillotine Paper Cutter, 43-1/4" (585)
- TREND Kid Zone Scratch 'n Sniff Stinky Stickers, Multi, 339PK (TEP83921)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGCN120)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AGC2000)
- TORBAL Balance Scale, 15kg/30 lb., 11-13/16 in.D (BA15M)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGZN120)
- TORBAL Digital Compact Bench Scale 3000g Capacity (AG3000)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- ADAM EQUIPMENT Adam Equipment CPWplus 35P Bench Scale (CPWplus 35P)
- Torbal Shipping & Packing Scales