Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 100g Capacity
Mfr # AGN100
Zoro # G1880746
Free Shipping & Returns
$1,654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Analytical Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.0001 g
- Weighing Surface Depth 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torbal
- MFR # AGN100
- Zoro # G1880746
- UPC # 728028234404
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 3 1/2 in |
Weighing Surface Width | 3 1/2 in |
Overall Length | 8 1/2 in |
Overall Width | 13 1/2 in |
Overall Height | 13 5/8 in |
Details
Scale Sub-Category | Analytical Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 100 g |
Scale Graduations | 0.0001 g |
Scale Display | LCD |
Washdown | No |
Scale Readability | 0.0001g |
Scale Connection Ports | Ethernet, RS-232, USB |
Application Modes | Animal Weighing, Compounding, Parts Counting, Percent Weighing, Weighing |
Housing Material | Die Cast |
Includes | AC adapter |
Power Unit | AC Adapter |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Description
Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 100 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 8 1/2 in, Overall Width 13 1/2 in, Overall Height 13 5/8 in, Application Modes Animal Weighing, Compounding, Parts Counting, Percent Weighing, Weighing, Power Unit AC Adapter, Scale Connection Ports Ethernet, RS-232, USB, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS White Printer, Connection Ports (1) RS-232 (30064203)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 5" x 5", Clear, 1000/Case (PB3721)
- PAPER MATE Profile Ballpoint Pen, Black, Bold, PK36 (1921067)
- ZORO SELECT 2" D-Ring Framed View Binder, Heavy Duty, White (AVE68036)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- TORBAL Bench Scale, 15kg/30 lb., 15-7/10 in.W (BAH15W)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGZN220)
- ADAM EQUIPMENT Digital Platform Bench Scale 75 lb./35kg Capacity (CPWplus 35W)
- Torbal Bench and Floor Scales