Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 1000g Capacity
Mfr # AGC1000
Zoro # G1880825
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.01 g
- Weighing Surface Depth 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # AGC1000
- Zoro # G1880825
- UPC # 728028234244
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 6 1/2 in |
Weighing Surface Width | 6 1/2 in |
Overall Length | 8 1/2 in |
Overall Height | 3 1/2 in |
Overall Width | 13 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 1,000 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Power Unit | AC Adapter |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Housing Material | Die Cast |
Scale Readability | 0.01g |
Application Modes | Animal Weighing, Parts Counting, Percent Weighing, Totalizing, Weighing |
Includes | AC adapter |
Scale Connection Ports | RS-232 |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,000 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 6 1/2 in, Weighing Surface Width 6 1/2 in, Overall Length 8 1/2 in, Overall Width 13 1/2 in, Overall Height 3 1/2 in, Application Modes Animal Weighing, Parts Counting, Percent Weighing, Totalizing, Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Die Cast
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPL1)
- RUBBERMAID Jumbo Storage Pencil Cup W/Drawers, 4-1/2"x4-1/2"x5-1/2", CL (RUB14095ROS)
- TAPE LOGIC Tape Logic® Labels, "This Side Up" Arrow, 2" x 3", Red/White, 500/Roll (DL1307)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- TORBAL Digital Compact Bench Scale 520g Capacity (ATA520i)
- TORBAL Bench Scale, 15kg/30 lb., 15-7/10 in.W (BAH15W)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- TORBAL Balance Scale, 30kg/60 lb., 15-7/10 in.W (BA30C)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- TORBAL Digital Compact Bench Scale 100g Capacity (AGN100)
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- Torbal Bench and Floor Scales