Shop All Hanging Scales
Torbal
Crane Scale, 60kg/150 lb., LCD
Mfr # BA60S
Zoro # G1880728
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 kg, 150 lb
- Remote Control/Display No Remote Control or Remote Display
- Scale Display LCD
- Weighing Units ct, dwt, g, lb, metric ton, N, oz
- Scale Accuracy +/-1 Graduation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BA60S
- Zoro # G1880728
- UPC # 728028234695
- Country of Origin Poland
- Category Hanging Scales
Dimensions
Overall Length | 7 45/64 in |
Overall Height | 3 29/32 in |
Overall Width | 6 1/2 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 60 kg, 150 lb |
Remote Control/Display | No Remote Control or Remote Display |
Scale Display | LCD |
Weighing Units | ct, dwt, g, lb, metric ton, N, oz |
Scale Accuracy | +/-1 Graduation |
Scale Graduations | 20g/0.05 lb |
Digital/Mechanical | Digital |
Material | Steel |
Item | Crane Scale |
Power Source | (6) AAA Batteries |
Basic Hook Material | Steel |
Accuracy | 0.05 lb./20g |
Finish | Powder Coated |
Housing Material | Steel |
Includes | AC adapter |
Scale Readability | 20g/0.05 lb. |
Temp. Range | -10 Degrees to 40 Degrees C |
Display | LCD |
Description
Crane Scale, Capacity 60 kg, 150 lb, No Remote Control or Remote Display, Scale Accuracy +/-1 Graduation, LCD Scale Display, Housing Material Steel, Scale Graduations 20g/0.05 lb, Weighing Units ct, dwt, g, lb, metric ton, N, oz, Overall Height 3 29/32 in, Temp. Range -10 Degrees to 40 Degrees C, Power Source (6) AAA Batteries, Finish Powder Coated, Includes AC Adapter, Basic Hook Material Steel, Digital/Mechanical Digital, Overall Length 7 45/64 in, Overall Width 6 1/2 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 13" x 8", Kraft, 20/Bundle (11A648)
- PAC STRAPPING Replacement Steel Strapping Coils in Self Dispensing Carton, 3/4 x .020 x 200' (3/4X.020 CP-PAC)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit (CE1950LG-AK0202-1)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox White (2681W)
- TORBAL Disposable Pan, 0.001kg, PK50 (301066)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 20,000 lb x 10 lb (412653)
- ADAM EQUIPMENT Crane Scale, Digital, 600 lb./300kg (SHS 600A)
- RAVAS Rechargeable Battery Pack - For NTEP Approved Pallet Scale Truck 320-GI-NTEP (SA-BA-RAV-LI)
- SHOP TUFF Digital Hanging Scale, 1100 lb. (STF-1100DS)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- Torbal Hanging Scales