Shop All Hanging Scales
Torbal
Crane Scale, 60kg/150 lb.
Mfr # BA60SR
Zoro # G1880719
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 60 kg, 150 lb
- Remote Control/Display Wireless Remote Control
- Scale Display LCD
- Weighing Units ct, dwt, g, lb, metric ton, N, oz
- Scale Accuracy +/-1 Graduation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BA60SR
- Zoro # G1880719
- UPC # 728028234732
- Country of Origin Poland
- Category Hanging Scales
Dimensions
Overall Height | 3 29/32 in |
Overall Width | 6 1/2 in |
Overall Length | 7 45/64 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 60 kg, 150 lb |
Remote Control/Display | Wireless Remote Control |
Scale Display | LCD |
Weighing Units | ct, dwt, g, lb, metric ton, N, oz |
Scale Accuracy | +/-1 Graduation |
Scale Graduations | 20g/0.05 lb |
Digital/Mechanical | Digital |
Scale Readability | 20g/0.05 lb. |
Temp. Range | -10 Degrees to 40 Degrees C |
Item | Crane Scale |
Finish | Powder Coated |
Includes | AC Adapter, Remote Control |
Accuracy | 0.05 lb./20g |
Basic Hook Material | Steel |
Material | Steel |
Display | LCD |
Housing Material | Steel |
Power Source | (6) AAA Batteries |
Description
Crane Scale, Capacity 60 kg, 150 lb, Wireless Remote Control, Scale Accuracy +/-1 Graduation, LCD Scale Display, Housing Material Steel, Scale Graduations 20g/0.05 lb, Weighing Units ct, dwt, g, lb, metric ton, N, oz, Overall Height 3 29/32 in, Temp. Range -10 Degrees to 40 Degrees C, Power Source (6) AAA Batteries, Finish Powder Coated, Includes AC Adapter, Remote Control, Basic Hook Material Steel, Digital/Mechanical Digital, Overall Length 7 45/64 in, Overall Width 6 1/2 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 3000g/6 lb. Capacity (RLP-6S)
- PRISMACOLOR Premier Col-Erase® Colored Pencils, Red, PK12 (SAN20045)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, 2PK (00601)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- TORBAL Disposable Pan, 0.001kg, PK50 (301066)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb, Dial (3470410410)
- PCE INSTRUMENTS Hanging Crane Scales, Up to 50 kg (PCE-HS 50N)
- TAYLOR Hanging Scale, LCD, Capacity 110 lb. (81234)
- SHIMPO Digital Force Gauge, 5 Digit LCD, 49N (FG-3005)
- A&D WEIGHING A&D Weighing 110V AC Adapter (TB:662)
- Torbal Hanging Scales