Shop All Hanging Scales
Torbal
Crane Scale, 30kg/60 lb.
Mfr # BA30SR
Zoro # G2024167
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 lb, 30 kg
- Scale Display LCD
- Remote Control/Display Wireless Remote Control
- Scale Accuracy +/-1 Graduation
- Weighing Units ct, dwt, g, lb, metric ton, N, oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BA30SR
- Zoro # G2024167
- UPC # 728028234725
- Country of Origin Poland
- Category Hanging Scales
Dimensions
Overall Length | 7 45/64 in |
Overall Height | 3 29/32 in |
Overall Width | 6 1/2 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 60 lb, 30 kg |
Scale Display | LCD |
Remote Control/Display | Wireless Remote Control |
Scale Accuracy | +/-1 Graduation |
Weighing Units | ct, dwt, g, lb, metric ton, N, oz |
Scale Graduations | 10g/0.02 lb |
Digital/Mechanical | Digital |
Item | Crane Scale |
Scale Readability | 10g/0.02 lb. |
Temp. Range | -10 Degrees to 40 Degrees C |
Display | LCD |
Material | Steel |
Finish | Powder Coated |
Basic Hook Material | Steel |
Accuracy | 0.02 lb./10g |
Housing Material | Steel |
Power Source | (6) AAA Batteries |
Includes | AC Adapter, Remote Control |
Description
Crane Scale, Capacity 60 lb, 30 kg, Wireless Remote Control, Scale Accuracy +/-1 Graduation, LCD Scale Display, Housing Material Steel, Scale Graduations 10g/0.02 lb, Weighing Units ct, dwt, g, lb, metric ton, N, oz, Overall Height 3 29/32 in, Temp. Range -10 Degrees to 40 Degrees C, Power Source (6) AAA Batteries, Finish Powder Coated, Includes AC Adapter, Remote Control, Basic Hook Material Steel, Digital/Mechanical Digital, Overall Length 7 45/64 in, Overall Width 6 1/2 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Foam Bulletin Board 36"H x 48"W (B364T)
- MEASURETEK Digital Platform Bench Scale 60kg/150 lb. Capacity (12R965)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 6.5ft- (No Holes)- Half Case- 12pcs- Black (WD-ED-SW-J-HC-200-200-BK)
- UNIVERSAL ONE 3" Round Ring Binder, Light Blue (UNV20753)
- TORBAL Disposable Pan, 0.001kg, PK50 (301066)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- SHIMPO Digital Force Gauge, 7 Digit LCD, 489N (FG-3008)
- VESTIL Crane Scale, 5/8,6000 lb., 8 x 7 (SC-6)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- OPTIMA SCALES General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP385056)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- Torbal Hanging Scales