Shop All Hanging Scales
Torbal
Crane Scale, 15kg/30 lb., LCD
Mfr # BA15S
Zoro # G2024200
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 lb, 15 kg
- Remote Control/Display No Remote Control or Remote Display
- Scale Display LCD
- Weighing Units ct, dwt, g, lb, metric ton, N, oz
- Scale Accuracy +/-1 Graduation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BA15S
- Zoro # G2024200
- UPC # 728028234671
- Country of Origin Poland
- Category Hanging Scales
Dimensions
Overall Length | 7 45/64 in |
Overall Width | 6 1/2 in |
Overall Height | 3 29/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 30 lb, 15 kg |
Remote Control/Display | No Remote Control or Remote Display |
Scale Display | LCD |
Weighing Units | ct, dwt, g, lb, metric ton, N, oz |
Scale Accuracy | +/-1 Graduation |
Scale Graduations | 5g/0.01 lb |
Digital/Mechanical | Digital |
Graduations | 5g/0.01 lb. |
Includes | AC adapter |
Power Source | (6) AAA Batteries |
Item | Crane Scale |
Basic Hook Material | Steel |
Housing Material | Steel |
Accuracy | 0.01 lb./5g |
Display | LCD |
Finish | Powder Coated |
Material | Steel |
Temp. Range | -10 Degrees to 40 Degrees C |
Scale Readability | 5g/0.01 lb. |
Description
Crane Scale, Capacity 30 lb, 15 kg, No Remote Control or Remote Display, Scale Accuracy +/-1 Graduation, LCD Scale Display, Housing Material Steel, Scale Graduations 5g/0.01 lb, Weighing Units ct, dwt, g, lb, metric ton, N, oz, Overall Height 3 29/32 in, Temp. Range -10 Degrees to 40 Degrees C, Power Source (6) AAA Batteries, Finish Powder Coated, Includes AC Adapter, Basic Hook Material Steel, Digital/Mechanical Digital, Overall Length 7 45/64 in, Overall Width 6 1/2 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" D-Ring Binder, Heavy Duty, Navy Blue (AVE79806)
- FELLOWES Wire Tray Supports, Letter, f/60112, 5-1/2", 4/ST, Black 4PK (FEL63112)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A879)
- COIN-TAINER Tubular Coin Wrapper, Nickel, PK1000 (2160600B08)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- TAYLOR Hanging Scale, LCD, Capacity 110 lb. (81234)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- UWE 15 lb, .01 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-15)
- Torbal Shipping & Packing Scales