Shop All Hanging Scales
Torbal
Crane Scale, 15kg/30 lb.
Mfr # BA15SR
Zoro # G2024176
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 lb, 15 kg
- Scale Display LCD
- Remote Control/Display Wireless Remote Control
- Weighing Units ct, dwt, g, lb, metric ton, N, oz
- Scale Accuracy +/-1 Graduation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BA15SR
- Zoro # G2024176
- UPC # 728028234718
- Country of Origin Poland
- Category Hanging Scales
Dimensions
Overall Width | 6 1/2 in |
Overall Length | 7 45/64 in |
Overall Height | 3 29/32 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 30 lb, 15 kg |
Scale Display | LCD |
Remote Control/Display | Wireless Remote Control |
Weighing Units | ct, dwt, g, lb, metric ton, N, oz |
Scale Accuracy | +/-1 Graduation |
Scale Graduations | 5g/0.01 lb |
Digital/Mechanical | Digital |
Scale Readability | 5g/0.01 lb. |
Housing Material | Steel |
Finish | Powder Coated |
Power Source | (6) AAA Batteries |
Material | Steel |
Includes | AC Adapter, Remote Control |
Basic Hook Material | Steel |
Item | Crane Scale |
Accuracy | 0.01 lb./5g |
Display | LCD |
Temp. Range | -10 Degrees to 40 Degrees C |
Description
Crane Scale, Capacity 30 lb, 15 kg, Wireless Remote Control, Scale Accuracy +/-1 Graduation, LCD Scale Display, Housing Material Steel, Scale Graduations 5g/0.01 lb, Weighing Units ct, dwt, g, lb, metric ton, N, oz, Overall Height 3 29/32 in, Temp. Range -10 Degrees to 40 Degrees C, Power Source (6) AAA Batteries, Finish Powder Coated, Includes AC Adapter, Remote Control, Basic Hook Material Steel, Digital/Mechanical Digital, Overall Length 7 45/64 in, Overall Width 6 1/2 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Black Toner Cartridge, 26000 Yield (006R01697)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 4", Kraft, 1000/Case (RTS12)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-24)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- RON CRANE SCALES Low Headroom Dynamometer, 6000 lb. (RON 2000-S03CC)
- HME Digital Hanging Scale (HME-SCALE)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- Torbal Hanging Scales