Shop All Hanging Scales
Torbal
Crane Scale, 150kg/300 lb., LCD
Mfr # BA150S
Zoro # G2024185
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300 lb, 150 kg
- Scale Display LCD
- Remote Control/Display No Remote Control or Remote Display
- Scale Accuracy +/-1 Graduation
- Weighing Units ct, dwt, g, lb, metric ton, N, oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BA150S
- Zoro # G2024185
- UPC # 728028234701
- Country of Origin Poland
- Category Hanging Scales
Dimensions
Overall Width | 6 1/2 in |
Overall Height | 3 29/32 in |
Overall Length | 7 45/64 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 300 lb, 150 kg |
Scale Display | LCD |
Remote Control/Display | No Remote Control or Remote Display |
Scale Accuracy | +/-1 Graduation |
Weighing Units | ct, dwt, g, lb, metric ton, N, oz |
Scale Graduations | 50g/0.1 lb |
Digital/Mechanical | Digital |
Includes | AC adapter |
Basic Hook Material | Steel |
Display | LCD |
Accuracy | 0.1 lb./50g |
Temp. Range | -10 Degrees to 40 Degrees C |
Housing Material | Steel |
Power Source | (6) AAA Batteries |
Finish | Powder Coated |
Item | Crane Scale |
Material | Steel |
Description
Crane Scale, Capacity 300 lb, 150 kg, No Remote Control or Remote Display, Scale Accuracy +/-1 Graduation, LCD Scale Display, Housing Material Steel, Scale Graduations 50g/0.1 lb, Weighing Units ct, dwt, g, lb, metric ton, N, oz, Overall Height 3 29/32 in, Temp. Range -10 Degrees to 40 Degrees C, Power Source (6) AAA Batteries, Finish Powder Coated, Includes AC Adapter, Basic Hook Material Steel, Digital/Mechanical Digital, Overall Length 7 45/64 in, Overall Width 6 1/2 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Lets Play House Spray, Squirt + Squeegee Play Set (8602)
- C-LINE PRODUCTS C-Line Name Tent Holder, 11-3/16in x 4-1/4in, Clear, 25 Cards/Pack (87507)
- BOSTITCH Antimicrobial* Manual Pencil Sharpener (MPS1-BLK)
- ZORO SELECT Grocery Bag Flat Bottom 25# Brown, Pk500 (18424)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- OHAUS Ionizer, Plastic, White (ION-100A)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- ADAM EQUIPMENT Crane Scale, Digital, 100 lb./50kg (SHS 100A)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 10,000 lb x 5 lb (412651)
- VELAB Hanging Scale 200 kg/400lb 0.1kg/0.2lb (VE-HSS200)
- Torbal Shipping & Packing Scales