Shop All Hanging Scales
Torbal
Crane Scale, 150kg/300 lb.
Mfr # BA150SR
Zoro # G2024158
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300 lb, 150 kg
- Scale Display LCD
- Remote Control/Display Wireless Remote Control
- Scale Accuracy +/-1 Graduation
- Weighing Units ct, dwt, g, lb, metric ton, N, oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torbal
- MFR # BA150SR
- Zoro # G2024158
- UPC # 728028234749
- Country of Origin Poland
- Category Hanging Scales
Dimensions
Overall Length | 7 45/64 in |
Overall Height | 3 29/32 in |
Overall Width | 6 1/2 in |
Details
Item - Crane Scales and Dynamometers | Crane Scale |
Capacity | 300 lb, 150 kg |
Scale Display | LCD |
Remote Control/Display | Wireless Remote Control |
Scale Accuracy | +/-1 Graduation |
Weighing Units | ct, dwt, g, lb, metric ton, N, oz |
Scale Graduations | 50g/0.1 lb |
Digital/Mechanical | Digital |
Housing Material | Steel |
Power Source | (6) AAA Batteries |
Includes | AC Adapter, Remote Control |
Display | LCD |
Finish | Powder Coated |
Item | Crane Scale |
Temp. Range | -10 Degrees to 40 Degrees C |
Material | Steel |
Accuracy | 0.1 lb./50g |
Basic Hook Material | Steel |
Description
Crane Scale, Capacity 300 lb, 150 kg, Wireless Remote Control, Scale Accuracy +/-1 Graduation, LCD Scale Display, Housing Material Steel, Scale Graduations 50g/0.1 lb, Weighing Units ct, dwt, g, lb, metric ton, N, oz, Overall Height 3 29/32 in, Temp. Range -10 Degrees to 40 Degrees C, Power Source (6) AAA Batteries, Finish Powder Coated, Includes AC Adapter, Remote Control, Basic Hook Material Steel, Digital/Mechanical Digital, Overall Length 7 45/64 in, Overall Width 6 1/2 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Retractable 0.5Mm Gel Pens, Black, PK12 (ITA36156)
- DUCK BRAND Packaging Tape, 1.88" x 54 yd., Clear, PK24 (393730)
- SCOTCH Table Top Dispenser, Tape Width 1In (C25)
- AVERY All-Purpose Labels, 1 x 2.75", PK128 (6113)
- TORBAL Disposable Pan, 0.001kg, PK50 (301066)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- DILLON Dillon EDX-2T - EDXtreme Dynamometer with Backlight & Shackles, 5,000 lb x 5/1 lb (AWT05-506313)
- RON CRANE SCALES Low Headroom Dynamometer, 20000 lb. (RON 2000-S10CC)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- ADAM EQUIPMENT Crane Scale, Digital, 1000 lb./500kg (LHS 1000A)
- KERN Spring Scale Max 20000 G D-200 G Max 20 (285-202)
- Torbal Hanging Scales