Shop All Bench and Floor Scales
Torbal
Bench Scale, 6000g/15 lb., Digital
Mfr # BA6U
Zoro # G2447195
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, oz, oz t, ct, dwt, N
- Capacity 6,000 g, 15 lb
- Scale Graduations 2 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BA6U
- Zoro # G2447195
- UPC # 728028234657
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 9 3/4 in |
Weighing Surface Width | 10 1/4 in |
Overall Length | 9 13/16 in |
Overall Width | 10 1/4 in |
Overall Height | 4 3/8 in |
Overall Depth | 9 7/8 in |
Display Character Height | 1 3/4 in |
Weighing Surface Height | 4 1/4 in |
Cord Length | 9 1/2 in |
Description
Bench Scale, Scale Application General Purpose, Industrial, Scale Type General Purpose, Industrial, Scale Display LED, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 10 1/4 in, Weight Capacity 15 lb, Weighing Units g, oz, oz t, ct, dwt, N, Scale Graduations 2 g, Overall Width 10 1/4 in, Overall Depth 9 7/8 in, Overall Height 4 3/8 in, Weighing Surface Height 4 1/4 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Spiral Memo Pads, 3in. x 5in. 60 Sheets, College Rule, Assorted Solid Colors, 24PK (25924)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- BEN CLEMENTS AND SONS. Tach-It Manual Definite Length Tape Dispenser For Tapes Up To 1inW (SL1****)
- EPSON WorkForce Pro WF-C4810 Color Multifunction Printer, Copy/Fax/Print/Scan (C11CJ05205)
- TORBAL Balance Scale, 15kg/30 lb., 11-13/16 in.D (BA15M)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AGC2000)
- TORBAL Digital Compact Bench Scale 3000g Capacity (AG3000)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGZN220)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2201)
- Torbal Shipping & Packing Scales