Shop All Bench and Floor Scales
Torbal
Bench Scale, 30kg/60 lb., Digital
Mfr # BAH30
Zoro # G2447131
product price: $1,650.99
/ea
Free Shipping & Returns
$1,650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, oz, oz t, ct, dwt, N
- Capacity 60 lb, 30 kg
- Scale Graduations 10 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BAH30
- Zoro # G2447131
- UPC # 728028234794
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 3/4 in |
Weighing Surface Width | 19 3/4 in |
Overall Length | 15 13/16 in |
Overall Height | 29 1/8 in |
Overall Width | 25 5/8 in |
Overall Depth | 15 3/4 in |
Cord Length | 16 ft |
Display Character Height | 1 3/4 in |
Weighing Surface Height | 5 1/8 in |
Description
Bench Scale, Scale Application General Purpose, Industrial, Scale Type General Purpose, Industrial, Washdown, Scale Display LED, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 19 3/4 in, Weight Capacity 60 lb, Weighing Units g, oz, oz t, ct, dwt, N, Scale Graduations 10 g, Overall Width 25 5/8 in, Overall Depth 15 3/4 in, Overall Height 29 1/8 in, Weighing Surface Height 5 1/8 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-491 Crayon, Black (12/ Pkg) (14-491)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Height: 24" (DBS24-175P12)
- BROTHER Super High-Yield Ink, Yellow (LC3029Y)
- SAUNDERS 6" x 11" Portable Storage Clipboard, Black (12206)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGZN120)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGCN220)
- TORBAL Digital Compact Bench Scale 60g Capacity (AD60)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AG2000)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AGC2000)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- Torbal Bench and Floor Scales