Shop All Bench and Floor Scales
Torbal
Bench Scale, 210g, Digital
Mfr # BTA210
Zoro # G2447378
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 210 g
- Scale Graduations 0.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BTA210
- Zoro # G2447378
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 4 23/32 in |
Weighing Surface Width | 4 39/64 in |
Overall Width | 9 39/64 in |
Overall Height | 3 7/64 in |
Overall Length | 6 29/32 in |
Details
Scale Sub-Category | Precision Balance |
Item | Compact Bench Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 210 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Power Unit | 12V DC |
Includes | AC adapter |
Application Modes | Check Weighing, Parts Counting, Percent Weighing, Recipe Making, Weighing ( 8 Units) |
Scale Readability | 0.01g |
Scale Connection Ports | RS-232 |
Housing Material | Die Cast/Metal |
Platform Material | Stainless Steel |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 210 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 4 23/32 in, Weighing Surface Width 4 39/64 in, Overall Length 6 29/32 in, Overall Width 9 39/64 in, Overall Height 3 7/64 in, Application Modes Check Weighing, Parts Counting, Percent Weighing, Recipe Making, Weighing ( 8 Units), Power Unit 12V DC, Scale Connection Ports RS-232, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORFABB Pla/Pha Signal Yellow 2.85 / 750 (8719033551114)
- SMEAD File Jacket 8-1/2 x 11", Slash Cut, Assorted Colors, PK25 (75425)
- VICTOR TECHNOLOGY Construction Calculator, LCD (C6000)
- BIC Wite-Out® Quick Dry Correction Fluid, PK12 (WOFQD12WHI)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AG2000)
- TORBAL Digital Compact Bench Scale 60g Capacity (AD60)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGZN120)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- TORBAL Balance Scale, 15kg/30 lb., 11-13/16 in.D (BA15M)
- A&D WEIGHING Digital Compact Bench Scale 210g Capacity (EJ-200)
- Torbal Bench and Floor Scales