Shop All Bench and Floor Scales
Torbal
Bench Scale, 150kg/300 lb., Digital
Mfr # BAH150
Zoro # G2447116
product price: $1,650.99
/ea
Free Shipping & Returns
$1,650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, oz, oz t, ct, dwt, N
- Capacity 300 lb, 150 kg
- Scale Graduations 50 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BAH150
- Zoro # G2447116
- UPC # 728028234817
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 23 5/8 in |
Weighing Surface Width | 19 3/4 in |
Overall Width | 26 1/4 in |
Overall Length | 23 45/64 in |
Overall Height | 27 1/4 in |
Overall Depth | 23 3/4 in |
Cord Length | 16 ft |
Weighing Surface Height | 5 1/8 in |
Display Character Height | 1 3/4 in |
Description
Bench Scale, Scale Application General Purpose, Industrial, Scale Type General Purpose, Industrial, Washdown, Scale Display LED, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 19 3/4 in, Weight Capacity 300 lb, Weighing Units g, oz, oz t, ct, dwt, N, Scale Graduations 50 g, Overall Width 26 1/4 in, Overall Depth 23 3/4 in, Overall Height 27 1/4 in, Weighing Surface Height 5 1/8 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx100m, PK24 (31HJ38)
- TENNANT Rear Squeegee Blade (1232680)
- ZORO SELECT Corrugated Mailers, 12" x 4" x 4", White, 50/Bundle (M1244)
- BOOK PUBLISHING CO Gibraltar E1 Economy Mailbox Only with Locking Insert - White (GR2642767)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGZN220)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- TORBAL Digital Compact Bench Scale 100g Capacity (AGN100)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGZN120)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-60KCWP)
- Torbal Shipping & Packing Scales