Shop All Bench and Floor Scales
Torbal
Balance Scale, 60kg/150 lb., 15-7/10 in.W
Mfr # BA60
Zoro # G2447238
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 60 kg, 150 lb
- Scale Graduations 20 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torbal
- MFR # BA60
- Zoro # G2447238
- UPC # 728028234619
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 19 13/16 in |
Weighing Surface Width | 15 13/16 in |
Overall Width | 25 5/8 in |
Overall Height | 29 1/8 in |
Overall Length | 15 13/16 in |
Details
Item | Floor Scale |
Scale Sub-Category | General Purpose Scale |
Scale Item | Floor Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 60 kg, 150 lb |
Scale Graduations | 20 g |
Scale Display | LED |
Washdown | No |
Scale Readability | 20g |
Includes | AC adapter |
Platform Material | Stainless Steel |
Scale Connection Ports | RS-232 |
Application Modes | Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units) |
Power Unit | 12V DC |
Housing Material | Stainless steel |
Description
Scale Sub-Category General Purpose Scale, Floor Scale, Digital/Mechanical Digital, Capacity 60 kg, 150 lb, Scale Graduations 20 g, Scale Display LED, Weighing Surface Depth 19 13/16 in, Weighing Surface Width 15 13/16 in, Overall Length 15 13/16 in, Overall Width 25 5/8 in, Overall Height 29 1/8 in, Application Modes Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units), Power Unit 12V DC, Scale Connection Ports RS-232, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Strapping Buckle, 3/4 In., PK50 (GRC256)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Med 0.7 mm, Black Ink/Barrel, PK30 (25130)
- LEARNING RESOURCES MathLink Cubes, Set of 1,000 (4287)
- AVERY DENNISON Clear, Sheet Protector, PK100 (75537)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGCN220)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGCN120)
- TORBAL Digital Compact Bench Scale 60g Capacity (AD60)
- TORBAL Balance Scale, 15kg/30 lb., 11-13/16 in.D (BA15M)
- TORBAL Bench Scale, 15kg/30 lb., 15-7/10 in.W (BAH15W)
- TORBAL Balance Scale, 3000g/6 lb., Digital (BA3M)
- UWE NTEP Scale, 30 kg, .01 kg, Legal For Trade Scale, 11x13" Base, Recharagable Battery, Backlit Display (APM-30)
- Torbal Shipping & Packing Scales