Shop All Bench and Floor Scales
Torbal
Balance Scale, 30kg/60 lb., 15-7/10 in.W
Mfr # BA30C
Zoro # G2447326
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Capacity 60 lb, 30 kg
- Scale Graduations 0.02 lb, 10 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BA30C
- Zoro # G2447326
- UPC # 728028234527
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 19 11/16 in |
Weighing Surface Width | 15 11/16 in |
Overall Length | 15 13/16 in |
Overall Width | 24 7/16 in |
Overall Height | 34 5/16 in |
Details
Item | Floor Scale |
Scale Sub-Category | General Purpose Scale |
Scale Item | Floor Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 60 lb, 30 kg |
Scale Graduations | 0.02 lb, 10 g |
Scale Display | LED |
Washdown | No |
Scale Readability | 10g/0.02 lb. |
Housing Material | Stainless steel |
Application Modes | Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units) |
Includes | AC adapter |
Platform Material | Stainless Steel |
Power Unit | 12V DC |
Scale Connection Ports | RS-232 |
Description
Scale Sub-Category General Purpose Scale, Floor Scale, Digital/Mechanical Digital, Capacity 60 lb, 30 kg, Scale Graduations 0.02 lb, 10 g, Scale Display LED, Weighing Surface Depth 19 11/16 in, Weighing Surface Width 15 11/16 in, Overall Length 15 13/16 in, Overall Width 24 7/16 in, Overall Height 34 5/16 in, Application Modes Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units), Power Unit 12V DC, Scale Connection Ports RS-232
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- POPULAR PLAYTHINGS Magnetic Mix or Match® Vehicles, Train (60320)
- ADVANTUS Box, Index Card, 3X5", Clear (40307)
- UNIVERSAL Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK100 (UNV84624)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- TORBAL Digital Compact Bench Scale 100g Capacity (AGN100)
- TORBAL Digital Compact Bench Scale 3000g Capacity (AG3000)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGZN220)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AGC2000)
- BRECKNELL PS2000 Floor Scale System (816965003907)
- Torbal Shipping & Packing Scales