Shop All Bench and Floor Scales
Torbal
Balance Scale, 300kg/600 lb., Digital
Mfr # BA303C
Zoro # G2447299
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units lb
- Capacity 600 lb, 300 kg
- Scale Graduations 0.2 lb, 100 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BA303C
- Zoro # G2447299
- UPC # 728028234558
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 23 5/8 in |
Weighing Surface Width | 19 11/16 in |
Overall Height | 34 5/16 in |
Overall Width | 28 11/16 in |
Overall Length | 20 1/8 in |
Details
Scale Sub-Category | General Purpose Scale |
Item | Floor Scale |
Scale Item | Floor Scale |
Digital/Mechanical | Digital |
Weighing Units | lb |
Capacity | 600 lb, 300 kg |
Scale Graduations | 0.2 lb, 100 g |
Scale Display | LED |
Washdown | No |
Housing Material | Stainless steel |
Scale Connection Ports | RS-232 |
Scale Readability | 100g/0.2 lb. |
Includes | AC adapter |
Platform Material | Stainless Steel |
Power Unit | 12V DC |
Application Modes | Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units) |
Description
Scale Sub-Category General Purpose Scale, Floor Scale, Digital/Mechanical Digital, Capacity 600 lb, 300 kg, Scale Graduations 0.2 lb, 100 g, Scale Display LED, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 19 11/16 in, Overall Length 20 1/8 in, Overall Width 28 11/16 in, Overall Height 34 5/16 in, Application Modes Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units), Power Unit 12V DC, Scale Connection Ports RS-232
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3700)
- RIT Dark Green 1-1/8 Oz. Powder Dye (35)
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Rd, PK12 (UBC65872DZ)
- HP HP 65, (N9K01AN) Tri-Color Original Ink Cartridge (N9K01AN)
- TORBAL Digital Compact Bench Scale 2200g Capacity (ATA2200i)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGZN220)
- TORBAL Digital Compact Bench Scale 3000g Capacity (AG3000)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGZN120)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- TORBAL Digital Compact Bench Scale 60g Capacity (AD60)
- MEASURETEK Digital Compact Bench Scale 6.6 lb./3kg Capacity (12R990)
- Torbal Shipping & Packing Scales