Shop All Bench and Floor Scales
Torbal
Balance Scale, 3000g/6 lb., Digital
Mfr # BA3M
Zoro # G2447271
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 1 g
- Weighing Surface Depth 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torbal
- MFR # BA3M
- Zoro # G2447271
- UPC # 728028234565
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 13/16 in |
Weighing Surface Width | 11 13/16 in |
Overall Height | 16 5/16 in |
Overall Width | 17 5/16 in |
Overall Length | 11 13/16 in |
Details
Item | Floor Scale |
Scale Sub-Category | General Purpose Scale |
Scale Item | Floor Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 6 lb, 3,000 g |
Scale Graduations | 1 g |
Scale Display | LED |
Washdown | No |
Housing Material | Stainless steel |
Power Unit | 12V DC |
Scale Connection Ports | RS-232 |
Scale Readability | 1g |
Platform Material | Stainless Steel |
Application Modes | Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units) |
Includes | AC adapter |
Description
Scale Sub-Category General Purpose Scale, Floor Scale, Digital/Mechanical Digital, Capacity 6 lb, 3,000 g, Scale Graduations 1 g, Scale Display LED, Weighing Surface Depth 11 13/16 in, Weighing Surface Width 11 13/16 in, Overall Length 11 13/16 in, Overall Width 17 5/16 in, Overall Height 16 5/16 in, Application Modes Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units), Power Unit 12V DC, Scale Connection Ports RS-232, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (90903)
- PRO-LINE Scale Stand, 24 In. x 24 In. (SCS2424)
- PCE INSTRUMENTS Lab Counting Bench Scale, up to 3000 g (PCE-BS 3000)
- BIC Mechanical Pencils, Push-Button, .7mm, No. 2, 24/PK, Ast 6PK (BICMPLP241)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- TORBAL Digital Compact Bench Scale 60g Capacity (AD60)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AGC2000)
- VELAB Platform Scales 2000kg/4400lb 0.5kg/1.1lb (VE-PS2000)
- Torbal Shipping & Packing Scales