Shop All Bench and Floor Scales
Torbal
Balance Scale, 15kg/30 lb., 11-13/16 in.D
Mfr # BA15M
Zoro # G2447256
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 5 g
- Weighing Surface Depth 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BA15M
- Zoro # G2447256
- UPC # 728028234589
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 11 13/16 in |
Weighing Surface Width | 11 13/16 in |
Overall Length | 11 13/16 in |
Overall Height | 16 5/16 in |
Overall Width | 17 5/16 in |
Details
Scale Sub-Category | General Purpose Scale |
Item | Floor Scale |
Scale Item | Floor Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 30 lb, 15 kg |
Scale Graduations | 5 g |
Scale Display | LED |
Washdown | No |
Application Modes | Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units) |
Scale Readability | 5g |
Power Unit | 12V DC |
Platform Material | Stainless Steel |
Includes | AC adapter |
Housing Material | Stainless steel |
Scale Connection Ports | RS-232 |
Description
Scale Sub-Category General Purpose Scale, Floor Scale, Digital/Mechanical Digital, Capacity 30 lb, 15 kg, Scale Graduations 5 g, Scale Display LED, Weighing Surface Depth 11 13/16 in, Weighing Surface Width 11 13/16 in, Overall Length 11 13/16 in, Overall Width 17 5/16 in, Overall Height 16 5/16 in, Application Modes Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units), Power Unit 12V DC, Scale Connection Ports RS-232, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board 18"H x 24"W (301GGS)
- CONDOR OUTDOOR PRODUCTS ROVER PACK, COYOTE BROWN (111138-498)
- PROPAC BACKPACK, RED, TEEN CERT (D2012-RED TEEN CERT)
- CLICS Build and Play, 400-Piece Set in Roller Bucket (CB411)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- TORBAL Digital Compact Bench Scale 100g Capacity (AGN100)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AG2000)
- TORBAL Digital Compact Bench Scale 60g Capacity (AD60)
- TORBAL Digital Compact Bench Scale 520g Capacity (ATA520i)
- GLOBAL INDUSTRIAL Portable Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb (412582)
- Torbal Shipping & Packing Scales