Shop All Bench and Floor Scales
Torbal
Balance Scale, 150kg/300 lb., 23-3/5 in.D
Mfr # BA153C
Zoro # G2447308
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 300 lb, 150 kg
- Scale Graduations 50 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torbal
- MFR # BA153C
- Zoro # G2447308
- UPC # 728028234541
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 23 39/64 in |
Weighing Surface Width | 19 45/64 in |
Overall Width | 28 45/64 in |
Overall Height | 34 5/16 in |
Overall Length | 20 7/64 in |
Details
Scale Sub-Category | General Purpose Scale |
Item | Floor Scale |
Scale Item | Floor Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 300 lb, 150 kg |
Scale Graduations | 50 g |
Scale Display | LED |
Washdown | No |
Scale Readability | 50g |
Housing Material | Stainless steel |
Application Modes | Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units) |
Scale Connection Ports | RS-232 |
Includes | AC adapter |
Platform Material | Stainless Steel |
Power Unit | 12V DC |
Description
Scale Sub-Category General Purpose Scale, Floor Scale, Digital/Mechanical Digital, Capacity 300 lb, 150 kg, Scale Graduations 50 g, Scale Display LED, Weighing Surface Depth 23 39/64 in, Weighing Surface Width 19 45/64 in, Overall Length 20 7/64 in, Overall Width 28 45/64 in, Overall Height 34 5/16 in, Application Modes Animal/Dynamic Weighing, Check Weighing, Parts Counting, Percent Weighing, Weighing (7 Units), Power Unit 12V DC, Scale Connection Ports RS-232, Platform Material Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Silicone Rubber for KF-305H (SR-KF-305H)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (11K587)
- COSCO ACCU-STAMP 2 Shutter APPROVED 2 Color (038918)
- TARIFOLD Document Desk Display Unit, 10 Black Pock (D271)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AGC2000)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- TORBAL Digital Compact Bench Scale 60g Capacity (AD60)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGCN120)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AG2000)
- OHAUS Digital Compact Bench Scale 120g Capacity (EX124)
- Torbal Bench and Floor Scales