Shop All Bench and Floor Scales
Tor Rey
PLP-4/4-5000/10000 Pro-Tek 10000 lb. 4' x 4' Industrial Floor Scale
Mfr # 166PLP4410K
Zoro # G611997994
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tor Rey
- MFR # 166PLP4410K
- Zoro # G611997994
- Country of Origin China
- Category Bench and Floor Scales
Description
Ideal for warehouses and other areas working with heavy loads the Tor Rey PLP-4/4-5000/10000 Pro-Tek 10000 lb. 4' x 4' platform receiving scale is a great addition to warehouses grocery stores manufacturing plants and other businesses that receive heavy loads frequently. Since this scale can weigh 10000 lb. at a time in increments of 2 lb. you can be sure your large loads are correctly measured. This scale features a low-profile design to sit on the floor of your loading dock receiving area or shipping area so that you can easily weigh the contents of pallet jacks and other vehicles with minimal interference. The platform can also be recessed into a small pit for flush-mount applications.The large 4' x 4' steel deck platform is large enough to handle standard pallets and it is made of durable steel to help protect the interior components of the scale from damage. Additionally this platform scale features a diamond tread surface to ensure optimal traction and security. To keep the deck level and make sure products are weighed correctly this scale comes with four feet that swivel to accommodate uneven floors.This scale comes with a digital readout indicator and a heavy-duty cord that is designed to support the roughest handling. For ultimate convenience this indicator allows you to switch between pounds and kilograms with the push of a button. It also features both tare and zeroing functions as well as a serial port for easy communication with a PC or printer.Readout Measurements:10000 lb. x 2 lb.Overall Dimensions:Length: 4'Width: 4'Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner 006R04383, 1,500 Page-Yield, Black (006R04383)
- PILOT Pen, Neo-Gel, 0.7Mm, Be, PK12 (14002)
- AMERICAN TOMBOW Tombow, PERMANENT ADHESIVE REFILL, 0.33in X 39.33 FT, DRIES WHITE, 3PK (62207)
- PAPER MATE Porous Point Felt Tip Pen, Medium Blue PK12 (8410152)
- TOR REY PLP-5/5-2500/5000 Pro-Tek 5000 lb. 5' x 5' Industrial Floor Scale (166PLP555K)
- TOR REY FS-250/500 500 lb. Digital Receiving Scale with Tower Display Legal for Trade (166FS250500)
- TOR REY EQM-1000/2000 2000 lb. Digital Receiving Bench Scale with Tower Display Legal for Trade (166EQM2000)
- COMPUTE-A-CHARGE Scale (CC800A)
- UWE Washdown NTEP Scale, 100 lb, .02 lb, 16x16" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 100-16)
- SANFORD M5 Scale, 5LB Digital Postal Scale (PEL1772056)
- TORBAL Balance Scale, 30kg/60 lb., 15-7/10 in.W (BA30C)
- Tor Rey Shipping & Packing Scales