Shop All Bench and Floor Scales
Tor Rey
FS-250/500 500 lb. Digital Receiving Scale with Tower Display Legal for Trade
Mfr # 166FS250500
Zoro # G511636023
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tor Rey
- MFR # 166FS250500
- Zoro # G511636023
- Country of Origin China
- Category Bench and Floor Scales
Description
Ideal for factories warehouses hardware stores supermarkets and other bulk sales areas the Tor Rey FS-250/500 500 lb. digital receiving scale is the accurate reliable and fast solution for all of your weighing needs! With the largest LCD display screen on the market you can easily read the weight output of products in either pounds or kilograms ensuring fast check outs and inventory updates. Save money with the scale's pinpoint accuracy no longer having to worry about shipping or receiving products with an incorrect weight.The 19'' x 21'' weighing platform allows you to easily weigh a large variety of materials including boxes bags trays pallets and bulk packages. It also features a tare function which allows for bulk packaged products to be weighed individually. Additionally this receiving scale is equipped with a 100 hour rechargeable battery a handlebar and 2 heavy duty back wheels that provide effortless mobility and unmatched versatility for when you need to transport the scale to another area of your business. Bring efficiency modernity and practicality to your business with this scale to create a thriving and profitable operation.Readout Measurements:500 lb. x 0.1 lb 250 kg. x .05 kgOverall Dimensions:Width: 19 5/8''Depth: 21 5/8''Height: 34 1/2''Platform: 19'' x 21''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891, 12PK (E3027)
- AVERY Clean Edge Business Cards, Ivory, PK200 (5876)
- UNIVERSAL Computer Paper, 20lb, 9.5x11, PK2300 (UNV15807)
- UNIVERSAL High Capacity Drawer Organizer, 14 7/8 x 11 7/8 x 2.5, Plastic, Black (UNV20120)
- TOR REY EQM-1000/2000 2000 lb. Digital Receiving Bench Scale with Tower Display Legal for Trade (166EQM2000)
- TOR REY PLP-5/5-2500/5000 Pro-Tek 5000 lb. 5' x 5' Industrial Floor Scale (166PLP555K)
- A&D WEIGHING Digital Compact Bench Scale 20kg/44 lb. Capacity (SJ-20KHS)
- BERCKES MANUFACTURING Fertilizer Density Scale, USDA Approved (FDS)
- UWE 24 lb, .002 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-12)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LCD Display, 300 lb x 0.5 lb (412665)
- A&D WEIGHING Digital Compact Bench Scale 3200g Capacity (FX-3000IWP)
- Tor Rey Shipping & Packing Scales