Shop All Bench and Floor Scales
Tor Rey
EQM-200/400 400 lb. Digital Receiving Bench Scale with Tower Display Legal for Trade
Mfr # 166EQM400
Zoro # G311635967
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tor Rey
- MFR # 166EQM400
- Zoro # G311635967
- Country of Origin China
- Category Bench and Floor Scales
Description
Ideal for busy shipping docks outdoor markets manufacturers and other bulk sales areas the Tor Rey EQM-200/400 400 lb. digital receiving bench scale is the accurate reliable and fast solution for all of your weighing needs! This scale can toggle between kilograms and pounds with its precise readout to deliver the versatility and pinpoint accuracy you need to ensure that your shipments disperse and come in at the expected weight. And thanks to its rechargeable 90-hour battery you can be sure this unit will stay powered for days at a time even without a nearby outlet.Designed to withstand the heavy demand of a shipping dock this scale features a large 31 1/4'' x 27'' platform and tare function that allows you to individually weigh products as they are packaged for bulk transport. The backlit alphanumeric LCD screen is adjustable and mounted on a tower behind the scale to clearly show the weight of portioned items even in dark areas. And thanks to its epoxy-coated steel construction you can be sure that this scale will resist rust in even the most humid environments. The Tor Rey EQM-200/400 digital shipping and receiving bench scale comes with a power supply.Readout Measurements:200 kg. x 0.05 kg.400 lb. x 0.1 lb.Overall Dimensions:Width: 32 1/4''Depth: 35 3/4''Height: 46 1/2''Platform Dimensions: 31 1/4'' x 27''Tor Rey software is not compatible with Apple / Mac computers.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 100 ft- Black (WL-ED-UV-0375-100-BK)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Dark Blue (25973)
- RITE IN THE RAIN All Weather Pocket Notebook, Grid, 20 lb. (146)
- ECONOMY 6.75in Economy Mayo Scissors, Curved, Satin Finish (11-118-S)
- TOR REY EQM-1000/2000 2000 lb. Digital Receiving Bench Scale with Tower Display Legal for Trade (166EQM2000)
- TOR REY FS-250/500 500 lb. Digital Receiving Scale with Tower Display Legal for Trade (166FS250500)
- TOR REY PLP-5/5-2500/5000 Pro-Tek 5000 lb. 5' x 5' Industrial Floor Scale (166PLP555K)
- TORBAL Balance Scale, 3000g/6 lb., Digital (BA3M)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- VELAB Counting Scales 15kg/30lb 0.5g/0.001lb (VE-CS15S)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 6 lb. Cap. (LBX3)
- Tor Rey Bench and Floor Scales